References
SMC:T0604BU-20
Rubix:114A3830
Manufacturer :T0604BU-20
EAN:3618036145557

Documents
Product details : SMC T0604BU-20 20M NYLON BLUE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: BU (Blue)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: BU (Blue)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x365x320 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Delivery usually within ( 4 ) days