References
SMC:TU0805G3-20
Rubix:217A4504
Manufacturer :00359280
EAN:3618036613247

Product details : SMC TU0805G3-20 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: G3 (Neon Green)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: G3 (Neon Green)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Available in 2 roll sizes
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | green |
| Material | polyurethane |
| Reel length | 20 m |
| Min. service pressure | 5 bar |
| Max. temperature | 60 °C |
| Wall Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 4 ) days