JOHNSTONES FLOR-TRED DARK GREY 5 L


Johnstones flor-tred dark grey 5 l

References
johnstone’s:301799
rubix:112694
brand logo
brand logo
Technical specifications
Colourgrey

Product details : JOHNSTONES FLOR-TRED DARK GREY 5 L


Flortred is a solvent-based semi-gloss coating which is resistant to mild chemicals, water, oil and grease. Suitable for use on concrete, steel and wooden floors in light to medium traffic areas. Coverage approximately 11 square metres per litre depending on the nature and porosity of the surface being painted. Touch dry in 2 to 4 hours. Recoatable after 16 to 24 hours.

Technical specifications


Attributes
Colourgrey
Show UNSPSC/ECL@SS
£ 68.92 excl. VAT
/ Each
£ 82.70 incl. VAT
  • Usually arrives within 14 working days