RUST-OLEUM 6178.5 TARMACOAT RAL 9017 BLACK 5L


Tarmacoat Mid Grey

References
rust-oleum:6178.5
rubix:80369107
ean:5413436005009
TARMACOAT MID GREY RAL7005 5L
brand logo
Technical specifications
Capacity5000 ml
ColourGrey
See all Specifications

Product details : RUST-OLEUM 6178.5 TARMACOAT RAL 9017 BLACK 5L


Very fast-drying multi-purpose single pack floor paint for exterior use.The product will cure sufficiently in approximately 24 hours to accept light traffic (bicycle, car, etc.), but allow 48 hours before bringing the area back into full use (heavy traffic; truck, heftruck, e.d.). Cold, damp or humid weather will delay curing. Apply by brush or medium pile type roller. Do not apply in areas which will be constantly under water.

Strengths

Rain-proof and recoatable after just one hour
Can be applied on slightly damp surfaces
Excellent resistance to U.V. and weathering
Water-based formulation, safe to use and virtually no odour
Single pack, no mixing required

Applications

Brush,Roller

Technical specifications


Attributes
Logistic Weight6326 g
Capacity5000 ml
ColourGrey
Show UNSPSC/ECL@SS
£ 138.91 excl. VAT
/ Each
£ 166.69 incl. VAT
  • Usually arrives within 14 working days