JOHNSTONES FLOR-TRED BLACK 5 L 423748


Johnstones flor-tred black 5 l

References
johnstone’s:301793
rubix:112692
brand logo
brand logo
Technical specifications
Colourblack

Product details : JOHNSTONES FLOR-TRED BLACK 5 L 423748


Flortred is a solvent-based semi-gloss coating which is resistant to mild chemicals, water, oil and grease. Suitable for use on concrete, steel and wooden floors in light to medium traffic areas. Coverage approximately 11 square metres per litre depending on the nature and porosity of the surface being painted. Touch dry in 2 to 4 hours. Recoatable after 16 to 24 hours.

Technical specifications


Attributes
Colourblack
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
  • Usually arrives within 14 working days