ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 28IN LONG

Condor Combat Kneepad Trouser

See technical informationSee documents

References

Orn:SP2500-NVY-28-L
Rubix:80994053
EAN:5055748717760
brand logo

Technical specifications

Colournavy
Size28
Main materialpolyester
See all Specifications

Documents

Product details : ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 28IN LONG


Strengths

•Best selling, multi functional, hardwearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength

Technical specifications


Attributes
Colournavy
Size28
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
£ 24.65 excl. VAT
/ Each
£ 29.58 incl. VAT
  • In stock: Next day delivery

Size

28