• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER ZBY2367 L.P OFF-ON

SCHNEIDER ZBY2367 L.P OFF-ON

Off-on

See technical information

References

Schneider Electric:ZBY2367
Rubix:247A7133
EAN:3389110094176
brand logo
brand logo

Technical specifications

Typeschneider zby2367 l.p off-on

Product details : SCHNEIDER ZBY2367 L.P OFF-ON


Technical specifications


Attributes
Typeschneider zby2367 l.p off-on
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

F4P 550A-1 OUTDOOR PUSH BUTTON 3 WIRE WHITECENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MMSMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-232D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MMGREENBROOK ELECTRICAL K22-WP RCD PBREAKER TWN SW SKT WH PAS (H)86 MM XCENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MMSMC IZS31-DG AUTOBALANCE SENSOR HIGH PRECISSION TYPESMC IZT42-82D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-22D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC AEC 3 RADIUS DADA EXTERNAL ANGLECENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100MIP67 108X108X64 ADAPTABLE BOXSCHNEIDER 3 POSITION SWITCH ZB4BD3SMC IZG10-0802-01 IZG10 IONIZER GUN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap