FENNER FENLOCK 200 CONE CLAMPING ELEMENT 45 X 75MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-45X75
Rubix:406A2350
Manufacturer :630A0045


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 45x75 |
|---|
Product details : FENNER FENLOCK 200 CONE CLAMPING ELEMENT 45 X 75MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 45x75
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 45x75 |
|---|---|
| Shaft diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 31.37 excl. VAT
/ Each
£ 37.64 incl. VAT
- Delivery usually within ( 2 ) days