FENLOCK 200 CONE CLAMPING ELEMENT 110 X 155MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-110X155
Rubix:406A2358
Manufacturer :630A0110


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 110x155 |
|---|
Product details : FENLOCK 200 CONE CLAMPING ELEMENT 110 X 155MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 110x155
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 110x155 |
|---|---|
| Shaft diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 107.60 excl. VAT
/ Each
£ 129.12 incl. VAT
- Delivery usually within ( 2 ) days