FENNER FENLOCK 130 CONE CLAMPING ELEMENT 38 X 65MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK130-38X65
Rubix:406A2372
Manufacturer :630C0038


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk130 38x65 |
|---|
Product details : FENNER FENLOCK 130 CONE CLAMPING ELEMENT 38 X 65MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK130 38x65
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk130 38x65 |
|---|---|
| Shaft diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 32.63 excl. VAT
/ Each
£ 39.16 incl. VAT
- Delivery usually within ( 2 ) days