References
KTR:KTR 100-100X145
Rubix:399A4316
Manufacturer :081005100145

Product details : KTR CLAMPEX 100-100X145
KTR CLAMPEX clamping elements, not self-centering, shaft-hub-connections. Allowing for a free of play connection between cylindric smooth shafts and hubs without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.
Technical specifications
Attributes
| Logistic Weight | 2180 g |
|---|---|
| Type | clampex |
| Drilling diameter | 100 mm |
| Transmissible torque | 11600 N.m |
| Outer diameter | 145 mm |
| Execution | 100 |
| Centering | not self-aligning |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
