TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX50MM BLACK
Conformable uncoated cloth tape
See technical informationSee documentsReferences
Tesa:4541 50M 50MM BLACK
Rubix:240A6839
Manufacturer :04541-00020-00
EAN:4005800018602

Documents
Product details : TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX50MM BLACK
tesa® 4541 is a highly tear-resistant uncoated cloth tape. It is based on a 145 mesh rayon fabric backing and natural rubber adhesive.
tesa® 4541 is a very flexible and conformable tape convenient for a wide range of applications.
Features:
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* smooth and conformable
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* available in 5 colours: black, white, grey, red, brown
Strengths
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
Applications
* Manual and machine driven closure of heavy cartons, buckets and tins
* Sealing of film containers, junction boxes and gap closures
* Bundling of bars, rods and cables
* Cable harnessing
* Securing of edges
* Reinforcing of book covers
* Fixing of plastic clips to cable tubes
* Reinforcing of hockey sticks
* Various applications in animal health care for bandaging large and small animals
Technical specifications
Attributes
| Logistic Weight | 14697,29 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | natural rubber |
| Thickness | 0.27 mm |
| Colour | black |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
- Usually arrives within 14 working days
