References
Tesa:04349-00004-00
Rubix:231A4087
Manufacturer :04349-00004-00
EAN:4005800066870


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | slightly creped paper (backing), natural rubber (adhesive) |
Product details : TESA 04349 GENERAL PURPOSE PAPER TAPE 50MX50MM CHAMOIS
NOPI all-purpose crepe tape - 50mm x 50m - light beige
Technical specifications
Attributes
| Logistic Weight | 19757,7 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | slightly creped paper (backing), natural rubber (adhesive) |
| Thickness | 0.11 mm |
| Colour | beige |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days