SCOTCH ATG ADHESIVE TRANSFER TAPE 924 TRANSPARENT 6 MM X 55 M 0.05 MM
Scotch® ATG Adhesive Transfer Tape 924
See technical informationSee documentsReferences
3M:924655
Rubix:395A4735
Manufacturer :7000116658

Technical specifications
| Width | 6 mm |
|---|---|
| Length | 55 m |
| Material | acrylic adhesive 400 (adhesive), glassine paper (primary liner) |
Documents
Product details : SCOTCH ATG ADHESIVE TRANSFER TAPE 924 TRANSPARENT 6 MM X 55 M 0.05 MM
Use Scotch® ATG Adhesive Transfer Tape 924 with Scotch® ATG Adhesive Applicators. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner for applying on a variety of substrate or material combinations.
It’s a great general purpose adhesive tape, offering high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance. It bonds on contact when delivered through the ATG system. A controlled application of the adhesive is delivered while the liner rewinds into the ATG applicator. The ATG tape system is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and is safer than hot melt adhesives. It’s versatile, convenient, quick and easy to use.
It’s a great general purpose adhesive tape, offering high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance. It bonds on contact when delivered through the ATG system. A controlled application of the adhesive is delivered while the liner rewinds into the ATG applicator. The ATG tape system is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and is safer than hot melt adhesives. It’s versatile, convenient, quick and easy to use.
Apply Scotch® ATG Adhesive Transfer Tape 924 for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.
Strengths
A great go-to general purpose adhesive transfer film tape. Offers high adhesion, good solvent resistance, and excellent UV resistance.|| Provides a clean, permanent bond to lightweight materials;Excellent initial tack for better performance|| Get high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance;Bonds well to smooth and moderately-textured surfaces|| The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.;Conforms easily to curves and contours|| Offers good UV and solvent resistance;Conforms easily to curves and contours|| Leaves no mess, no residue and no odor;Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more|| Leaves no mess, no residue and no odour
Applications
Bond mat board in picture frames and dust covers;Commercial print assembly;Point of purchase, promotional displays and inserts;Bond invitations, table tents, cards
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 177x121x231 mm |
|---|---|
| Package weight | 1166 g |
| Width | 6 mm |
| Length | 55 m |
| Material | acrylic adhesive 400 (adhesive), glassine paper (primary liner) |
| Thickness | 0.05 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 17 ) days