SCOTCH HIGH PERFORMANCE FILAMENT TAPE 8981 CLEAR 50 MM X 50 M 0.17 MM
Scotch® High Performance Filament Tape 8981
See technical informationReferences
3M:898150
Rubix:395A4741
Manufacturer :7000095577
EAN:04064035105457



Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | synthetic rubber (adhesive), polypropylene film (backing) |
Product details : SCOTCH HIGH PERFORMANCE FILAMENT TAPE 8981 CLEAR 50 MM X 50 M 0.17 MM
With a polypropylene backing and glass yarn reinforcement, Scotch® Filament Tape 8981 resists abrasion, moisture, scuffing and breaks. This filament-reinforced tape is ideal for securing boxes, bundling pipe or reinforcing large bulk containers, Scotch® Filament Tape 8981 is a high-strength, reliable and affordable solution for product and package integrity.
Get Scotch® Filament Tape 8981 to provide good adhesion to many substrates and use for L-clip and U-clip closures, metal coil tabbing and bundling. Our tape is reinforced with continuous glass yarn filaments that provide an extra layer of security against box or package pilferage. It directly meets the strapping, bundling or reinforcing challenges for packaging and non-packaging applications. It’s made of a synthetic rubber resin adhesive and offers an excellent balance of initial adhesion and long-term holding power.
Strengths
• Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
• Synthetic rubber adhesive bonds easily to most fibreboard, plastics and metal surfaces
• Glass yarn filaments add strength for box closing, bundling and more
• Resists abrasion and moisture.
• Adhesive offers excellent balance of initial adhesion and long-term holding power
Applications
Securing - Bundling - Reinforcing
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 164x292x432 mm |
|---|---|
| Package weight | 8164 g |
| Width | 50 mm |
| Length | 50 m |
| Material | synthetic rubber (adhesive), polypropylene film (backing) |
| Thickness | 0.168 mm |
| Colour | colourless |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Delivery usually within ( 17 ) days