SPARTEX 895152 DOUBLE SIDED HIGH ADHERENCE 19MM X 10M
Double-sided foam tape
See technical informationReferences
Spartex:895152
Rubix:257A4502
EAN:3660338475078


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 10 m |
| Material | acrylic (adhesive), siliconised red pe (liner) |
Product details : SPARTEX 895152 DOUBLE SIDED HIGH ADHERENCE 19MM X 10M
Double sided high performance acrylic based adhesive tape with a siliconized red PE liner.
Strengths
Very high transparency, high conformability, it is also capable of absorbing the different thermal expansions of two materials. Excellent resistance to UV & solvents.
Applications
Suitable for high & medium surface energy plastics, stainless steel, galvanised steel, coated aluminium & glass
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 10 m |
| Material | acrylic (adhesive), siliconised red pe (liner) |
| Thickness | 1 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
- In stock: Next day delivery