3M 908725 DOUBLE COATED PVC TAPE WHITE 25MMX50M 0.26MM


3M™ Double Coated PVC Tape 9087

References
3m:908725
rubix:231A8122
manufacturer :7000071736
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : 3M 908725 DOUBLE COATED PVC TAPE WHITE 25MMX50M 0.26MM


Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick, high adhesion 3M™ High Performance Double Coated Tape 9087. Our tape is made with Adhesive 375, is solvent resistant, and has a PVC carrier. The tape is also white in colour on a white paper liner with green 3M logo.
3M™ High Performance Double Coated Tape 9087 is a 260µm double coated tape with Adhesive 375, PVC carrier 38µm, tape is white in color on a white paper liner with green 3M logo

Strengths

260µm thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner.;Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.;Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion;Use for multiple application across many industries;Offers resistance to UV light, solvents and plasticizers

Applications

Use for multiple applications across many industries

Technical specifications


Attributes
Package weight505 g
Width25 mm
Length50 m
Thickness0.27 mm
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
  • Usually arrives within 14 working days