SANDVIK R216.54-08040RAL40G1620 SC MILLING CM PLURA 2 5743598
Conical ball-nose end mill CoroMill® Plura solid carbide R216.54-08040RAL40G1620
See technical informationReferences
Sandvik Coromant:R216.54-08040RAL40G1620
Rubix:317A1548
Manufacturer :5743598




Technical specifications
| Diameter | 7.989 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : SANDVIK R216.54-08040RAL40G1620 SC MILLING CM PLURA 2 5743598
Ball-nose end mill CoroMill® Plura solid carbide for profiling
Technical specifications
Attributes
| Diameter | 7.989 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 40 mm |
| Total length | 100 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide ball nose end mill for profiling |
| Angle of helix | 40 ° |
| Machining material | stainless steel and steel with hardness 48 hrc |
| Capacity length | 40 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 169.58 excl. VAT
/ Each
£ 203.50 incl. VAT
- Usually arrives within 14 working days