FESTO 164254 CONNECTING CABLE SIM-K-WD-5-PU
Connecting cable SIM-K
See technical informationSee documentsReferences
Festo:SIM-K-WD-5-PU
Rubix:109A1563
Manufacturer :164254
EAN:4052568073381

Documents
Product details : FESTO 164254 CONNECTING CABLE SIM-K-WD-5-PU
Connecting cable SIM-K-WD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x91x40 mm |
|---|---|
| Logistic Weight | 144,5 g |
| Type | connecting line |
Show UNSPSC/ECL@SS
£ 45.63 excl. VAT
/ Each
£ 54.76 incl. VAT
- Usually arrives within 14 working days