FESTO 2536353 SENSOR MOUNTING

EAPR sensor mounting

See technical informationSee documents

References

Festo:EAPR-E12-40
Rubix:391A0516
Manufacturer :2536353
EAN:4052568265106
brand logo

Technical specifications

Typeeapr sensor mounting

Documents

Product details : FESTO 2536353 SENSOR MOUNTING


sensor Mounting EAPR-E12-40 Size=40, Corrosion resistance classification CRC=1, Product weight=120 g, Materials note=Conforms to RoHS, Material information, switch lug=Steel
Sensor mounting EAPR-E12-40 Baugröße=40, Korrosionsbeständigkeitsklasse KBK=1, Produktgewicht=120 g, Werkstoffhinweis=RoHS konform, Werkstoffinformation Schaltfahne=Stahl

Technical specifications


Attributes
Typeeapr sensor mounting
£ 102.07 excl. VAT
/ Each
£ 122.48 incl. VAT
  • Delivery usually within ( 11 ) days