References
Festo:SIEZ-B-8
Rubix:121A4750
Manufacturer :538346
EAN:4052568049720

Documents
Product details : FESTO 538346 SENSOR BRACKET SIEZ-B-8
Sensor bracket SIEZ-B-8 For sensors, flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=M8, Mounting type=with through hole, Product weight=3,5 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x15x20 mm |
|---|---|
| Logistic Weight | 5,2 g |
| Type | sensor holder siez-b-8 |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery date on request
Contact a branch