FESTO 159431 CONNECTING CABLE SIM-M12-3WD-5-PU
Connecting cable SIM-M12
See technical informationSee documentsReferences
Festo:SIM-M12-3WD-5-PU
Rubix:107A1596
Manufacturer :159431
EAN:4052568071585

Documents
Product details : FESTO 159431 CONNECTING CABLE SIM-M12-3WD-5-PU
Connecting cable SIM-M12-3WD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x17 mm |
|---|---|
| Logistic Weight | 135 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 53.20 excl. VAT
/ Each
£ 63.84 incl. VAT
- Delivery date on request
Contact a branch