SMC PSE304T PRESSURE SENSOR CONTROLLER


Controller

References
smc:PSE304T
rubix:125A9623
brand logo
brand logo
Technical specifications

Product details : SMC PSE304T PRESSURE SENSOR CONTROLLER


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.

Strengths

Pressure sensor controller
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less

Technical specifications


Attributes
Logistic Weight80Ā g
Typecontroller
Show UNSPSC/ECL@SS
Ā£ 210.10 excl. VAT
/ Each
Ā£ 252.12 incl. VAT
  • Delivery usually within ( 4 ) days