References
SMC:PSE314
Rubix:2602147

Documents
Product details : SMC PSE314 PRESSURE SENSOR CONTROLLER
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor controller
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Input Specification: 1 (Current Input)
Input,Output Style: 4 (PNP 2 Output + 4~20mA Output)
Unit: Unit Change Function
Option 1: None
Option 2: None
Option 3: None
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Input Specification: 1 (Current Input)
Input,Output Style: 4 (PNP 2 Output + 4~20mA Output)
Unit: Unit Change Function
Option 1: None
Option 2: None
Option 3: None
Strengths
Pressure sensor controller
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | pressure sensor controller |
Show UNSPSC/ECL@SS
£ 81.88 excl. VAT
/ Each
£ 98.26 incl. VAT
- Delivery usually within ( 4 ) days