FESTO 159427 CONNECTING CABLE SIM-M8-3WD-5-NSL-PU
Connecting cable SIM-M8
See technical informationSee documentsReferences
Festo:SIM-M8-3WD-5-NSL-PU
Rubix:107A1594
Manufacturer :159427
EAN:4052568071547

Documents
Product details : FESTO 159427 CONNECTING CABLE SIM-M8-3WD-5-NSL-PU
Connecting cable SIM-M8-3WD-5-NSL-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Ready status display=Green LED, Operating status display=Yellow LED
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x15 mm |
|---|---|
| Logistic Weight | 146,6 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 66.15 excl. VAT
/ Each
£ 79.38 incl. VAT
- Delivery date on request
Contact a branch