References
Festo:SIEZ-B-30
Rubix:121A4756
Manufacturer :538352
EAN:4052568049782

Documents
Product details : FESTO 538352 SENSOR BRACKET SIEZ-B-30
Sensor bracket SIEZ-B-30 For sensors, flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=M30, Mounting type=with through hole, Product weight=36 g
Technical specifications
Attributes
| Logistic Weight | 38,5 g |
|---|---|
| Type | sensor holder-siez-b-30 |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Delivery usually within ( 11 ) days