FESTO 570528 LIMIT SWITCH BOX

SRAP end-position switch attachment

See technical informationSee documents

References

Festo:SRAP-M-CA1-270-1-A-T2P20-EX2
Rubix:391A6439
Manufacturer :570528
EAN:4052568217259
brand logo

Technical specifications

Typesrap end-position switch attachment

Documents

Product details : FESTO 570528 LIMIT SWITCH BOX


Sensor box SRAP-M-CA1-270-1-A-T2P20-EX2 Design=Angular, Based on the standard=VDI/VDE 3845 (NAMUR), Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive explosion protection (ATEX)), ATEX category Gas=II 3G
Sensor box SRAP-M-CA1-270-1-A-T2P20-EX2 Shape=rectangular, Based on standard=VDI/VDE 3845 (NAMUR), Approval=(* RCM Mark, * c UL us - Recognized (OL)), CE marking (see declaration of conformity)=(* according to EU EMC Directive, * according to EU Ex protection Directive (ATEX)), ATEX gas category=II 3G

Technical specifications


Attributes
Typesrap end-position switch attachment
£ 382.33 excl. VAT
/ Each
£ 458.80 incl. VAT
  • Delivery usually within ( 10 ) days