References
SMC:CDUJB8-4S
Rubix:112A7197
EAN:3618035784504

Documents
Product details : SMC CDUJB8-4S FREE MOUNT CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 4 mm |
| Type | free mount cylinder |
| Max. service pressure | 7 bar |
| Length | 23 mm |
| Max. Operation temperature | 70 °C |
| Connection | m3 x 0,5 |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Delivery usually within ( 24 ) days