FESTO 541338 CONNECTING CABLE NEBU-M8W3-K-2.5-LE3


Connecting cable, type NEBU

References
festo:NEBU-M8W3-K-2.5-LE3
rubix:109A1569
ean:4052568050290
brand logo
brand logo
Technical specifications
TypeConnecting Cable
See all Specifications

Product details : FESTO 541338 CONNECTING CABLE NEBU-M8W3-K-2.5-LE3


Connecting cable NEBU-M8W3-K-2.5-LE3 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 60 V, operating voltage range DC=0 - 60 V

Technical specifications


Attributes
TypeConnecting Cable
Connection 1M8
Show UNSPSC/ECL@SS
Ā£ 8.77 excl. VAT
/ Each
Ā£ 10.52 incl. VAT
  • Usually arrives within 14 working days