FESTO 541344 CONNECTING CABLE NEBU-M8W4-K-2.5-LE4
Connecting cable, type NEBU
See technical informationSee documentsReferences
Festo:NEBU-M8W4-K-2.5-LE4
Rubix:45027975
Manufacturer :541344
EAN:4052568050351

Documents
Product details : FESTO 541344 CONNECTING CABLE NEBU-M8W4-K-2.5-LE4
Connecting cable NEBU-M8W4-K-2.5-LE4 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 30 V, operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Type | connecting cable |
|---|---|
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
- Usually arrives within 14 working days