References
SMC:CM-C020B
Rubix:393A8961
Manufacturer :CM-C020B
EAN:3618035750387

Documents
Product details : SMC CM-C020B SINGLE REAR CLEVIS
This product is discontinued and will be replaced by the CM2-Z series. The CM2 series stainless steel cylinders are compact, lightweight and offer high performance. Improved piston and stem seals greatly extend the life of the unit. Rubber stops are standard. The CM2 series offers a variety of mounting options and is compatible with detectors.
Tenon
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Type | tenon |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Usually arrives within 14 working days