References
Festo:VMPAL-KM-V-SD44-IP67-5
Rubix:391A8474
Manufacturer :560423
EAN:4052568207304

Documents
Product details : FESTO 560423 CONNECTING CABLE
Connecting cable VMPAL-KM-V-SD44-IP67-5 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=115 mm, Electrical Connection=Cable with plug
Connecting cable VMPAL-KM-V-SD44-IP67-5 560423
Technical specifications
Attributes
| Logistic Weight | 851 g |
|---|---|
| Type | connection cable vmpal-km |
Show UNSPSC/ECL@SS
£ 102.83 excl. VAT
/ Each
£ 123.40 incl. VAT
- Delivery usually within ( 6 ) days