SPRING CLIP CONNECTING LINK 24B-1 BRITISH STANDARD 1.1/2 INCH SIMPLEX

Connective link

See technical information
References
Fenner:24B1/CL1-FENNER
Rubix:406A0322
Manufacturer :028G0170
brand logo
Technical specifications
Chain24b-1 ( british standard / iso 606, serie b)
Chain pitch38.1 mm
Profilesimplex (1)
See all Specifications

Product details : SPRING CLIP CONNECTING LINK 24B-1 BRITISH STANDARD 1.1/2 INCH SIMPLEX


Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 24B-1 Fenner Classic

Technical specifications


Attributes
Chain24b-1 ( british standard / iso 606, serie b)
Chain pitch38.1 mm
Profilesimplex (1)
Materialsteel
Roller diameter25.4 mm
Typepin-type connecting link (cotter) for bs/iso 24b-1 roller chain
Show UNSPSC/ECL@SS
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
  • Delivery usually within ( 2 ) days