RS20B-1 Tsubaki BS GT4 Winner two pitch offset link
Chain | 20B2POL |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 264 g |
---|---|
Chain | 20B2POL |
Chain pitch | 31.75 mm |
Weight | 264 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 46.6 mm |
Plate type | Round |
Usually arrives within 14 working days