RS28B-1 Tsubaki BS GT4 Winner two pitch offset link
Chain | 28b2pol |
---|---|
Chain pitch | 44.45 mm |
Logistic Weight | 860 g |
---|---|
Chain | 28b2pol |
Chain pitch | 44.45 mm |
Weight | 860 g |
Inner width min. | 30.99 mm |
Roller diameter | 27.94 mm |
Pin length | 74.4 mm |
Plate type | round |
Usually arrives within 14 working days