SKF BS OFFSET CONNECTING LINK PHC 12B-2O/L
SKF BS Offset Connecting Link O/L-Series
See technical informationSee documentsReferences
SKF:PHC 12B-2O/L
Rubix:1429054
EAN:7316573318699





Documents
Product details : SKF BS OFFSET CONNECTING LINK PHC 12B-2O/L
Availabe for chain BS in single and multiple strands
Technical specifications
Attributes
| Chain | roller |
|---|---|
| Chain pitch | 19.05 mm |
| Material | carbon steel |
| Roller diameter | 12.07 mm |
| Type | connecting link |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 3 ) days
