References
Festo:EAMM-A-P5-28B-28A
Rubix:391A0068
Manufacturer :1731474
EAN:4052568246334

Documents
Product details : FESTO 1731474 AXIAL KIT
Axial kit EAMM-A-P5-28B-28A Size=26, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P5-28B-28A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 98,8 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 209.62 excl. VAT
/ Each
£ 251.54 incl. VAT
- Delivery usually within ( 6 ) days