References
Festo:EAMM-U-110-D80-80G-120-S1
Rubix:391A0248
Manufacturer :1589706
EAN:4052568243098

Documents
Product details : FESTO 1589706 PARALLEL KIT
Parallel kit EAMM-U-110-D80-80G-120-S1 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-110-D80-80G-120-S1 suitable for electric drives. Size=110, Installation position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 5495 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 968.17 excl. VAT
/ Each
£ 1,161.80 incl. VAT
- Delivery usually within ( 6 ) days