References
Festo:ZBV-9-7
Rubix:392A1567
Manufacturer :548805
EAN:4052568051815

Documents
Product details : FESTO 548805 CONNECTOR SLEEVE
Connector sleeve ZBV-9-7 For attaching DGSL-12 and 16 mini slides to HMVZ-2 basic kit and HMVY-1 connecting kit. For Mounting HGDT-25 and HGDT-35 three-point grippers to DGSL-16. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=1 g, Materials note=Conforms to RoHS, Materials information for sleeve=Steel
Connector sleeve ZBV-9-7 548805
Technical specifications
Attributes
| Logistic Weight | 0,81 g |
|---|---|
| Type | connecting sleeve |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Delivery usually within ( 2 ) days