References
Festo:SNCS-40
Rubix:118A4245
Manufacturer :174398
EAN:4052568014070

Documents
Product details : FESTO 174398 SWIVEL FLANGE SNCS-40
Swivel flange SNCS-40 Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=122 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x45x68 mm |
|---|---|
| Logistic Weight | 120,9 g |
| Type | swivel flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 54.92 excl. VAT
/ Each
£ 65.90 incl. VAT
- In stock: Next day delivery