MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CX323P240SIS
Rubix:234A6089

Documents
Product details : MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
Connexs 32A 2P+E 240V Interlock Switch S (H)120 mm x (W)167 mm x (D)118 mm
Technical specifications
Attributes
| Type | interlocked switched socket |
|---|---|
| Voltage | 240 V |
| Amperage | 32 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 61.19 excl. VAT
/ Each
£ 73.43 incl. VAT
- Delivery usually within ( 3 ) days
