HAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MM
Flexible Cord
See technical informationSee documentsReferences
Hager:CR64AX/3.0
Rubix:222A0857

Documents
Product details : HAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MM
Cr64AX C/W 4 Core 0.75MM2 3M Pvc Lead (D)51 mm
Technical specifications
Attributes
| Type | flexible cord |
|---|---|
| Voltage | 207-253 V |
| Amperage | 6 A |
| Material | pvc |
| Colour | white |
Show UNSPSC/ECL@SS
£ 24.81 excl. VAT
/ Each
£ 29.77 incl. VAT
- Delivery usually within ( 3 ) days
