MCG CXN325P415C CONNEXS 32A 3P+N+E 415V COUPLER (L)173 MM X (DIA)72 MM
Connexs
See technical informationReferences
MCG Industrial:CXN325P415C
Rubix:234A6083


Technical specifications
| Type | mcg cxn325p415c connexs 32a 3p+n+e 415v coupler (l)173 mm x (dia)72 mm |
|---|
Product details : MCG CXN325P415C CONNEXS 32A 3P+N+E 415V COUPLER (L)173 MM X (DIA)72 MM
Connexs 32A 3P+N+E 415V Coupler (L)173 mm x (Dia)72 mm x (H)101 mm
Technical specifications
Attributes
| Type | mcg cxn325p415c connexs 32a 3p+n+e 415v coupler (l)173 mm x (dia)72 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
- Delivery usually within ( 3 ) days