Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
Conduit Plain Box
References
centaur manufacturing:
20CRB1B
rubix:
234A6263
Technical specifications
Type
Conduit Plain Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
Type
Conduit Plain Box
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.29
excl. VAT
/
Each
£
1.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HON GSAC21D ROLLER LEVER LIMIT SWITCH 2NO/2NC IP67
MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
SCHNEIDER SCREW TERMINAL CONT ZB5AZ102
CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
SMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT42-40D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT42-250D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CIT 20W 20MM INSPECTION TEE WHITE (DIA)20 MM
SIEMENS SIRIUS S00 MPCB 3RV1011-1GA10
SIEMENS 3RV2011-1JA10 CIRCUIT BREAKER SIZE S00 FOR MOTOR PROTECTION CL
CENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MM
CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
SMC IZT42-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS 3RH29112FA40 AUX CONTACT
CENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITE