CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
Conduit Slip Bend
See technical informationSee documentsReferences
Centaur Manufacturing:CSB25W
Rubix:234A6315

Documents
Product details : CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
Strengths
•Push-fit sweeping bend for fast installation
Technical specifications
Attributes
| Type | conduit slip bend |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
