• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SMC IZS41-400PZ-06BF IONIZER

SMC IZS41-400PZ-06BF IONIZER

Ionizer

See technical information
References
SMC:IZS41-400PZ-06BF
Rubix:219A2432
brand logo
brand logo
Technical specifications
Typesmc izs41-400pz-06bf ionizer

Product details : SMC IZS41-400PZ-06BF IONIZER


Technical specifications


Attributes
Typesmc izs41-400pz-06bf ionizer
Show UNSPSC/ECL@SS
£ 1,817.02 excl. VAT
/ Each
£ 2,180.42 incl. VAT
  • Delivery usually within ( 24 ) days

Check our products from related categories

CENTAUR PVC CSPB 2W 2 GANG OUTLET BOX 32MM WHITE (D)32 MMGREENBROOK ELECTRICAL T106A-C TIMER 7 DAY ELECTRONIC IMMERSION 16A (H)CENTAUR PVC CIC 22W 50MMX50MM INTERNAL COUPLER WHITECENTAUR PVC MFB 4W 38MMX25MM FLAT BENDCENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM XLEGRAND 400411 REP MOD 4P 160A 10MMKELECTRIC GRID FRONTPLATE 2G MK-K3492ALMCENTAUR PVC SBR/9W 1 GANG 44MM DEEP SQUARE CORNERS (D)44 MMSMC IZT41-34D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CES 22W 50MMX50MM END CAP WHITEMCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIACENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 MSMC IZT40-250D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-112D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZF10R-P-B IZF10 IONIZER FAN TYPE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap