References
Proteus Switchgear:CT404
Rubix:234A8323

Documents
Product details : PROTEUS CT404 40A 4 POLE 230V 3 MODULE CONTACTOR
40A 4 Pole 230V 3 Module Contactor
Technical specifications
Attributes
| Type | normally open contactor |
|---|---|
| Voltage | 230/400 V |
| Amperage | 40 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 112.73 excl. VAT
/ Each
£ 135.28 incl. VAT
- Delivery usually within ( 3 ) days
