SMC IZF21-P-B FAN TYPE IONIZER


IZF21 Fan Type Ionizer

References
smc:IZF21-P-B
rubix:2606718
manufacturer :01316453

Product details : SMC IZF21-P-B FAN TYPE IONIZER


Extensive static neutralisation - up to a 4.4 m3/min flow rate - with even more area covered with an optional adjustable louver.
Rapid static neutralisation - as little as 0.5 s discharge time.
Modular and portable device with compact and slim design - 40 mm thickness.
Functions and features: averaging function, automatic balance adjustment function, automatic cleaning function, flow rate adjustment function, failure and alarm LED indicators.
Tool-less replaceable emitter cartridge.
Optional filter which leads to a more reliable and durable product.
•Slim design.
•Offset voltage (Ion balance): ±5 V.
•Rapid static neutralization: 0.5 seconds.
•Flow Rate Adjustment Function.
•Filter.

Model: 21 (1.8 m³/min)
Input/Output: P (PNP, Input/Output)
Power Supply Cable, AC Adapter: w/Power Supply Cable, 3m
Bracket: B (With bracket)
Automatic Cleaning Unit, Louver: None
Filter: None

Technical specifications


Attributes
TypePNP
Voltage24 (DC) V
MaterialCase: ABS/PBT/Stainless steel Emitter: Tungsten
Show UNSPSC/ECL@SS
£ 725.48 excl. VAT
/ Each
£ 870.58 incl. VAT
  • Delivery usually within ( 4 ) days