MCG DL2-8 OVERLOAD RELAY 5.5A TO 8A (H)47 MM X (W)44 MM X (D)90 MM
Direct On-Line Starter
See technical informationSee documentsReferences
MCG Industrial:DL2-8
Rubix:234A6123

Documents
Product details : MCG DL2-8 OVERLOAD RELAY 5.5A TO 8A (H)47 MM X (W)44 MM X (D)90 MM
Overload Relay 5.5A To 8A (H)47 mm x (W)44 mm x (D)90 mm
Technical specifications
Attributes
| Type | direct on-line starter |
|---|---|
| Voltage | 415 V |
| Amperage | 8 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 3 ) days
