MCG CX325P415SIS CONNEXS 32A 3P+N+E 415V INTERLOCK SWITCH (H)121 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CX325P415SIS
Rubix:234A6091

Documents
Product details : MCG CX325P415SIS CONNEXS 32A 3P+N+E 415V INTERLOCK SWITCH (H)121 MM X
Connexs 32A 3P+N+E 415V Interlock Switch (H)121 mm x (W)166 mm x (D)124 mm
Technical specifications
Attributes
| Type | interlocked switched socket |
|---|---|
| Voltage | 415 V |
| Amperage | 32 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 74.44 excl. VAT
/ Each
£ 89.33 incl. VAT
- Delivery usually within ( 3 ) days
